Beli kontaktor magnet ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  2. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  3. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  4. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  5. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  6. Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp209.900

    Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
  7. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
Daftar Harga kontaktor magnet ac Terbaru October 2026
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Fuji Electric Thermal Overload RelayRp269.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Rp1.899.900
Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)Rp209.900
Fuji Electric Auxiliary Contact Block (Blok Kontak Bantu)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)